https://www.bdiexpress.com/medias/INDROLXXXXXX-NNCF5022CV-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI1ODh8aW1hZ2UvanBlZ3xhRGsyTDJnMk9TOHhNREU1TnpNMk1EVXdPRGsxT0M5SlRrUlNUMHhZV0ZoWVdGaGZUazVEUmpVd01qSkRWbDh3TVY4ek1EQjRNekF3TG1wd1p3fDg5MGFmZGMzNTFlYTY1YTI2MmUyNTFkMzkzMzQyOTY0NTk1NWM4OGQ5YmVjMWJmMmNhYmZhM2UwZDQ1MWU3OTQ
ROLLWAY BEARING
ROLLWAY BEARING
NNCF 5022 CV
ROLLWAY BEARING ROLLWAY BEARING
Description
NNCF 5022 CV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Cylindrical Roller Bearing; 110MM Bore; Straight; 170MM Outside Diameter; 80MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
NNCF 5022 CV
BDI #
24002506
Details
7271.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NNCF-5022-CV/p/24002506
Your Price
$ 7,271.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
6.32
EAN
0637410084162
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
24002506
Weight / LBS
13.93
Long Description
Cylindrical Roller Bearing; 110MM Bore; Straight; 170MM Outside Diameter; 80MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Width
3.15 Inch | 80 Millimeter
Bore
4.331 Inch | 110 Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh