https://www.bdiexpress.com/medias/INDROLXXXXXX-NNF5013PP2NR-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAyNjN8aW1hZ2UvanBlZ3xhR0ZrTDJneU1pOHhNREU1TnpNMU9Ea3dNek15Tmk5SlRrUlNUMHhZV0ZoWVdGaGZUazVHTlRBeE0xQlFNazVTWHpBeFh6TXdNSGd6TURBdWFuQm58YWI0M2Y4NDMwODNmYjVlNjk1NDA5ZTFiM2M0OTE5ZmI3MmY2NDgyMGIxYWEwMGI1Yjk4ZjdjMDlmMGFjNWU4YQ
ROLLWAY BEARING
ROLLWAY BEARING
NNF 5013 PP 2NR
ROLLWAY BEARING ROLLWAY BEARING
Description
NNF 5013 PP 2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Cylindrical Roller Bearing; 65MM Bore; Straight; 100MM Outside Diameter; 46MM Width; RBEC 1 | ISO P0; Double Row; No Separable; Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
NNF 5013 PP 2NR
BDI #
24002490
Details
1092.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NNF-5013-PP-2NR/p/24002490
Your Price
$ 1,092.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
1.33
EAN
0637410083721
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
Yes
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | Seal on Both Sides
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
24002490
Weight / LBS
2.93
Long Description
Cylindrical Roller Bearing; 65MM Bore; Straight; 100MM Outside Diameter; 46MM Width; RBEC 1 | ISO P0; Double Row; No Separable; Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Bore
2.559 Inch | 65 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Width
1.811 Inch | 46 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh