https://www.bdiexpress.com/medias/INDTIMBRGXXX-CR2-BR-PL3RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE4OHxpbWFnZS9qcGVnfGFHWTFMMmd4TUM4eE1EYzJPRFU1TnprME1qTXdNaTlKVGtSVVNVMUNVa2RZV0ZoZlExSXlYMEpTWDFCTU0xSkNYek13TUhnek1EQXVhbkJufGUwOWRmOWY1NDZiMWI3N2VjM2I2ZTI4NWJmMWZkODRlMTM3MTQ1MWZjYmNlNjA2ZmVmZTdkMGY5ODAzYzBkYTA
https://www.bdiexpress.com/medias/INDTIMBRGXXX-CR2-BR-PL3RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE4OHxpbWFnZS9qcGVnfGFHWTFMMmd4TUM4eE1EYzJPRFU1TnprME1qTXdNaTlKVGtSVVNVMUNVa2RZV0ZoZlExSXlYMEpTWDFCTU0xSkNYek13TUhnek1EQXVhbkJufGUwOWRmOWY1NDZiMWI3N2VjM2I2ZTI4NWJmMWZkODRlMTM3MTQ1MWZjYmNlNjA2ZmVmZTdkMGY5ODAzYzBkYTA
TIMKEN
TIMKEN
NNU4156MAW33C3
TIMKEN TIMKEN
Description
NNU4156MAW33C3
Cylindrical Roller Bearing; 280MM Bore; Straight; 460MM Outside Diameter; 180MM Width; Brass Cage; RBEC 1 | ISO P0; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
NNU4156MAW33C3
BDI #
20351669
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NNU4156MAW33C3/p/20351669
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
54.43
EAN
0087796296633
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NNU4156MAW33C3
Weight / LBS
120
Long Description
Cylindrical Roller Bearing; 280MM Bore; Straight; 460MM Outside Diameter; 180MM Width; Brass Cage; RBEC 1 | ISO P0; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Bore
11.024 Inch | 280 Millimeter
Width
7.087 Inch | 180 Millimeter
Outside Diameter
18.11 Inch | 460 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

