https://www.bdiexpress.com/medias/INDFAGBRGCYL-CR2-TPR-BR-PL3RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwNTZ8aW1hZ2UvanBlZ3xhREJqTDJnME1TOHhNRFV4TXpjd05ERTFOekl4TkM5SlRrUkdRVWRDVWtkRFdVeGZRMUl5WDFSUVVsOUNVbDlRVEROU1FsOHpNREI0TXpBd0xtcHdad3w5OGUzYzFlMzJiMGYwNzdkZmUxYTYyOTRmNmQyMDM5YzNlNWExZmNiMzlkNjZhZmU4NjdlNGUyZGFmMTlkOGYw
FAG
FAG
NNU4948-S-K-M-SP
FAG FAG
Description
NNU4948-S-K-M-SP CYL RLR BRG ; NON-RETURNABLE
Cylindrical Roller Bearing; 240MM Bore; Tapered; 320MM Outside Diameter; 80MM Width; Brass Cage; Special Precision; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NNU4948-S-K-M-SP
BDI #
18102402
Details
6440.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NNU4948-S-K-M-SP/p/18102402
Your Price
$ 6,440.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
17
EAN
4012801335690
Product Group - BDI
B04144
Bore Profile
Tapered
Cage Material
Brass
Precision Class
Special Precision
Number of Rows of Rollers
Double Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 3 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
56.43827
Long Description
Cylindrical Roller Bearing; 240MM Bore; Tapered; 320MM Outside Diameter; 80MM Width; Brass Cage; Special Precision; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
9.449 Inch | 240 Millimeter
Width
3.15 Inch | 80 Millimeter
Outside Diameter
12.598 Inch | 320 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh