https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-K-BR-PL3RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNjF8aW1hZ2UvanBlZ3xhREF6TDJnMU1DOHhNRFF4T0RZMk1Ua3hOamN3TWk5SlRrUllXRmhDVWtkWVdGaGZRMUl5WDB0ZlFsSmZVRXd6VWtKZk16QXdlRE13TUM1cWNHY3w1YjViNjUwZDY4MWQ4NGZjMmFlMGNmNzMyNDU1ZGExZjQ3MjQ2ZDkwYzI3OGFmNjViYjFkODZjMGZjM2FkMjUz
FAG
FAG
NNU4956-S-K-M-SP
FAG FAG
Description
NNU4956-S-K-M-SP CYL RLR BRG ; NON-RETURNABLE
Cylindrical Roller Bearing; 280MM Bore; Tapered; 380MM Outside Diameter; 100MM Width; Brass Cage; Special Precision; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NNU4956-S-K-M-SP
BDI #
1163040
Details
10694.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NNU4956-S-K-M-SP/p/1163040
Your Price
$ 10,694.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
32.5
EAN
4012801335843
Product Group - BDI
B04144
Bore Profile
Tapered
Cage Material
Brass
Precision Class
Special Precision
Number of Rows of Rollers
Double Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 3 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
69.66599
Long Description
Cylindrical Roller Bearing; 280MM Bore; Tapered; 380MM Outside Diameter; 100MM Width; Brass Cage; Special Precision; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
11.024 Inch | 280 Millimeter
Outside Diameter
14.961 Inch | 380 Millimeter
Width
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh