![NU 2226 ECML/C3](/medias/INDXXXBRGXXX-CR1-BR-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3MTZ8aW1hZ2UvanBlZ3xhREkwTDJoa1lpOHhNRFV3TnpVeU5qRXhNVEkyTWk5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDBKU1gxQk1NbEpDWHpNd01IZ3pNREF1YW5Cbnw0YjY0NzJjZGExMmU0MzFmMjE5ZWRhM2E1YjVhNjVmNGUzZmZhNjAwNjljZGQzOWU3NTJhYWViNTY1NjVjNmU3)
![NU 2226 ECML/C3](/medias/INDXXXBRGXXX-CR1-BR-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3MTZ8aW1hZ2UvanBlZ3xhREkwTDJoa1lpOHhNRFV3TnpVeU5qRXhNVEkyTWk5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDBKU1gxQk1NbEpDWHpNd01IZ3pNREF1YW5Cbnw0YjY0NzJjZGExMmU0MzFmMjE5ZWRhM2E1YjVhNjVmNGUzZmZhNjAwNjljZGQzOWU3NTJhYWViNTY1NjVjNmU3)
SKF
SKF
NU 2226 ECML/C3
SKF SKF
Description
NU 2226 ECML/C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE 130MMIDX230MMODX64MM WID
Cylindrical Roller Bearing; 130MM Bore; Straight; 230MM Outside Diameter; 64MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
NU 2226 ECML/C3
BDI #
1417028
Details
2694.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NU-2226-ECML-C3/p/1417028
Your Price
$ 2,694.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
11.48
EAN
7316571388656
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
NU 2226 ECML/C3
Weight / LBS
25.466
Long Description
Cylindrical Roller Bearing; 130MM Bore; Straight; 230MM Outside Diameter; 64MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Outside Diameter
9.055 Inch | 230 Millimeter
Width
2.52 Inch | 64 Millimeter
Bore
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh