https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-BR-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ2M3xpbWFnZS9qcGVnfGFETTNMMmc0T0M4eE1EYzNNVEF4TWpVNE16UTFOQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMEpTWDFCTU1sSkNYek13TUhnek1EQXVhbkJufDFhYjgzMjdkOWQ0MmJlNzc3NzMxNjBmZDc0ZDEzMGQ4MTBlNGYwMmZiZWEwZjcwYzI2OGYxZTg4YzM3NjJkZTY
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-BR-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ2M3xpbWFnZS9qcGVnfGFETTNMMmc0T0M4eE1EYzNNVEF4TWpVNE16UTFOQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMEpTWDFCTU1sSkNYek13TUhnek1EQXVhbkJufDFhYjgzMjdkOWQ0MmJlNzc3NzMxNjBmZDc0ZDEzMGQ4MTBlNGYwMmZiZWEwZjcwYzI2OGYxZTg4YzM3NjJkZTY
SKF
SKF
NU 2260 MA/C3
SKF SKF
Description
NU 2260 MA/C3 CYL ROLLER BRG
Cylindrical Roller Bearing; 300MM Bore; Straight; 540MM Outside Diameter; 140MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
NU 2260 MA/C3
BDI #
1269314
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NU-2260-MA-C3/p/1269314
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
162.74
EAN
7316577722775
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
NU 2260 MA/C3
Weight / LBS
355.936
Long Description
Cylindrical Roller Bearing; 300MM Bore; Straight; 540MM Outside Diameter; 140MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Bore
11.811 Inch | 300 Millimeter
Outside Diameter
21.26 Inch | 540 Millimeter
Width
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

