![NU 318 EM](/medias/INDROLXXXXXX-NU318EM-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2NTZ8aW1hZ2UvanBlZ3xhR1ptTDJoa1pTOHhNREU1TnpRMU56ZzVOVFExTkM5SlRrUlNUMHhZV0ZoWVdGaGZUbFV6TVRoRlRWOHdNVjh6TURCNE16QXdMbXB3Wnd8YzI1ODhiY2I4MmFiMjJjODQ3OGU0M2Y5ZDg3YjZiZWM0NWJiN2MwOGMzMmQ4NGFiYTIxN2I0OWZhNzBiNmJlOA)
![NU 318 EM](/medias/INDROLXXXXXX-NU318EM-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2NTZ8aW1hZ2UvanBlZ3xhR1ptTDJoa1pTOHhNREU1TnpRMU56ZzVOVFExTkM5SlRrUlNUMHhZV0ZoWVdGaGZUbFV6TVRoRlRWOHdNVjh6TURCNE16QXdMbXB3Wnd8YzI1ODhiY2I4MmFiMjJjODQ3OGU0M2Y5ZDg3YjZiZWM0NWJiN2MwOGMzMmQ4NGFiYTIxN2I0OWZhNzBiNmJlOA)
ROLLWAY BEARING
ROLLWAY BEARING
NU 318 EM
ROLLWAY BEARING ROLLWAY BEARING
Description
NU 318 EM CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Cylindrical Roller Bearing; 90MM Bore; Straight; 190MM Outside Diameter; 43MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NU 318 EM
BDI #
23989016
Details
859.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NU-318-EM/p/23989016
Your Price
$ 859.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
5.45
EAN
0637410082984
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Pain Inner Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
23989016
Weight / LBS
12.02
Long Description
Cylindrical Roller Bearing; 90MM Bore; Straight; 190MM Outside Diameter; 43MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
3.543 Inch | 90 Millimeter
Width
1.693 Inch | 43 Millimeter
Outside Diameter
7.48 Inch | 190 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh