https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-BR-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3MTZ8aW1hZ2UvanBlZ3xhREkwTDJoa1lpOHhNRFV3TnpVeU5qRXhNVEkyTWk5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDBKU1gxQk1NbEpDWHpNd01IZ3pNREF1YW5Cbnw0YjY0NzJjZGExMmU0MzFmMjE5ZWRhM2E1YjVhNjVmNGUzZmZhNjAwNjljZGQzOWU3NTJhYWViNTY1NjVjNmU3
FAG
FAG
NU210-E-XL-M1-C3
FAG FAG
Description
NU210-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE
Cylindrical Roller Bearing; 50MM Bore; Straight; 90MM Outside Diameter; 20MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
NU210-E-XL-M1-C3
BDI #
1163480
Details
296.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NU210-E-XL-M1-C3/p/1163480
Your Price
$ 296.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.534
EAN
4012801393577
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NU210E.M1.C3
Weight / LBS
1.173
Long Description
Cylindrical Roller Bearing; 50MM Bore; Straight; 90MM Outside Diameter; 20MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Width
0.787 Inch | 20 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Bore
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh