https://www.bdiexpress.com/medias/MFRNSKBRGXXX-CR1-STL-PL2RB-NUW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4Mzd8aW1hZ2UvanBlZ3xhR0V4TDJobFl5OHhNRGcyTURVM01qSTBOakEwTmk5TlJsSk9VMHRDVWtkWVdGaGZRMUl4WDFOVVRGOVFUREpTUWw5T1ZWZGZNekF3ZURNd01DNXFjR2N8YjBiYTEwZDBlMjkwYjM0NTJjZDlmNmY2ZGRkOTA5MTBkNWI5N2QwZDhlN2RiZjRiNzMyZjcwYjdkOWMzNTg3Ng
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-CR1-STL-PL2RB-NUW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4Mzd8aW1hZ2UvanBlZ3xhR0V4TDJobFl5OHhNRGcyTURVM01qSTBOakEwTmk5TlJsSk9VMHRDVWtkWVdGaGZRMUl4WDFOVVRGOVFUREpTUWw5T1ZWZGZNekF3ZURNd01DNXFjR2N8YjBiYTEwZDBlMjkwYjM0NTJjZDlmNmY2ZGRkOTA5MTBkNWI5N2QwZDhlN2RiZjRiNzMyZjcwYjdkOWMzNTg3Ng
NSK
NSK
NU2204W
NSK NSK
Description
NU2204W CYLINDRICAL ROLLER BEARING ; 20MM BOREX47MM ODX18MM W 1-ROW
Cylindrical Roller Bearing; 20MM Bore; Straight; 47MM Outside Diameter; 18MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NU2204W
BDI #
1192318
Details
126.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NU2204W/p/1192318
Your Price
$ 126.62 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.145
EAN
0029176050909
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
NU2204W
Weight / LBS
0.309
Long Description
Cylindrical Roller Bearing; 20MM Bore; Straight; 47MM Outside Diameter; 18MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
1.85 Inch | 47 Millimeter
Width
0.709 Inch | 18 Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

