![NU2236-E-XL-N1-MPAX-J30PC](/medias/INDFAGBRGCYL-CR1-STR-BR-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNjd8aW1hZ2UvanBlZ3xhRFF5TDJnMFpTOHhNRFV4TXpjd05EVXhOelkyTWk5SlRrUkdRVWRDVWtkRFdVeGZRMUl4WDFOVVVsOUNVbDlRVERKU1FsOHpNREI0TXpBd0xtcHdad3w4YTRiZTU5M2UyZmIyNDNlMWRlNzY4YjhlYzJmMjgyZDA0ZWQwYTI2YjU4MmM1NjE3MGUwMDg1MmQ3OTE5OGE3)
![NU2236-E-XL-N1-MPAX-J30PC](/medias/INDFAGBRGCYL-CR1-STR-BR-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNjd8aW1hZ2UvanBlZ3xhRFF5TDJnMFpTOHhNRFV4TXpjd05EVXhOelkyTWk5SlRrUkdRVWRDVWtkRFdVeGZRMUl4WDFOVVVsOUNVbDlRVERKU1FsOHpNREI0TXpBd0xtcHdad3w4YTRiZTU5M2UyZmIyNDNlMWRlNzY4YjhlYzJmMjgyZDA0ZWQwYTI2YjU4MmM1NjE3MGUwMDg1MmQ3OTE5OGE3)
FAG
FAG
NU2236-E-XL-N1-MPAX-J30PC
FAG FAG
Description
NU2236-E-XL-N1-MPAX-J30PC X-LIFE BRG ; NON-RETURNABLE CYL RLR WITH CAGE
Cylindrical Roller Bearing; 180MM Bore; Straight; 320MM Outside Diameter; 86MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NU2236-E-XL-N1-MPAX-J30PC
BDI #
24862557
Details
12524.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NU2236-E-XL-N1-MPAX-J30PC/p/24862557
Your Price
$ 12,524.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
30.1
EAN
4054369710830
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
66.35906
Long Description
Cylindrical Roller Bearing; 180MM Bore; Straight; 320MM Outside Diameter; 86MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
7.087 Inch | 180 Millimeter
Outside Diameter
12.598 Inch | 320 Millimeter
Width
3.386 Inch | 86 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh