https://www.bdiexpress.com/medias/MFRNSKBRGCYL-CR1-STR-BR-PL2RB-NU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0OTZ8aW1hZ2UvanBlZ3xhRFF5TDJnM05DOHhNRGcyTURVMU1qazBOVFk1TkM5TlJsSk9VMHRDVWtkRFdVeGZRMUl4WDFOVVVsOUNVbDlRVERKU1FsOU9WVjh6TURCNE16QXdMbXB3Wnd8MmMyNWFmYjAwODBmNjU3MzBkMGI4M2ZiYjQzNWJjMzZkZDIyMjdjNWJhYjdmMjE3MGE2NDRkN2I0MjBhNzQ1ZA
https://www.bdiexpress.com/medias/MFRNSKBRGCYL-CR1-STR-BR-PL2RB-NU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0OTZ8aW1hZ2UvanBlZ3xhRFF5TDJnM05DOHhNRGcyTURVMU1qazBOVFk1TkM5TlJsSk9VMHRDVWtkRFdVeGZRMUl4WDFOVVVsOUNVbDlRVERKU1FsOU9WVjh6TURCNE16QXdMbXB3Wnd8MmMyNWFmYjAwODBmNjU3MzBkMGI4M2ZiYjQzNWJjMzZkZDIyMjdjNWJhYjdmMjE3MGE2NDRkN2I0MjBhNzQ1ZA
NSK
NSK
NU2240EM
NSK NSK
Description
NU2240EM CYLINDRICAL ROLLER BEARING ; 200MM BOREX360MM ODX98MM W 1-ROW
Cylindrical Roller Bearing; 200MM Bore; Straight; 360MM Outside Diameter; 98MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NU2240EM
BDI #
1192399
Details
8340.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NU2240EM/p/1192399
Your Price
$ 8,340.62 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
45
EAN
0029176763977
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
NU2240EM
Weight / LBS
101.6331
Long Description
Cylindrical Roller Bearing; 200MM Bore; Straight; 360MM Outside Diameter; 98MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
14.173 Inch | 360 Millimeter
Width
3.858 Inch | 98 Millimeter
Bore
7.874 Inch | 200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

