![NU244](/medias/INDNTNBRGXXX-CR1-STL-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzMjd8aW1hZ2UvanBlZ3xhR0UxTDJnd01pOHhNRFF5TnpVeU16a3lNems1T0M5SlRrUk9WRTVDVWtkWVdGaGZRMUl4WDFOVVRGOVFUREpTUWw4ek1EQjRNekF3TG1wd1p3fDQzMGQ1NjI3NDBjOWJhZWMzYWU0YTU4MDk4MDUzOTU4MzAwMTRjMjY4YmI0YTU3MWE3OGYwZTA2YTMwYTdmOTY)
![NU244](/medias/INDNTNBRGXXX-CR1-STL-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzMjd8aW1hZ2UvanBlZ3xhR0UxTDJnd01pOHhNRFF5TnpVeU16a3lNems1T0M5SlRrUk9WRTVDVWtkWVdGaGZRMUl4WDFOVVRGOVFUREpTUWw4ek1EQjRNekF3TG1wd1p3fDQzMGQ1NjI3NDBjOWJhZWMzYWU0YTU4MDk4MDUzOTU4MzAwMTRjMjY4YmI0YTU3MWE3OGYwZTA2YTMwYTdmOTY)
NTN
NTN
NU244
NTN NTN
Description
NU244 CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 220MM Bore; Straight; 400MM Outside Diameter; 65MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NU244
BDI #
1227000
Details
13757.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NU244/p/1227000
Your Price
$ 13,757.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
37.7
EAN
4547359145113
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
NU244
Weight / LBS
83.11417
Long Description
Cylindrical Roller Bearing; 220MM Bore; Straight; 400MM Outside Diameter; 65MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
15.748 Inch | 400 Millimeter
Bore
8.661 Inch | 220 Millimeter
Width
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh