https://www.bdiexpress.com/medias/MFRNSKBRGCYL-CR1-STR-PLY-1RB2RB-NUT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODF8aW1hZ2UvanBlZ3xhRGs0TDJneE1pOHhNRGcyTURReE5EWXpNVGsyTmk5TlJsSk9VMHRDVWtkRFdVeGZRMUl4WDFOVVVsOVFURmxmTVZKQ01sSkNYMDVWVkY4ek1EQjRNekF3TG1wd1p3fDBiZjM3NDNmY2UwMzQwM2QxZmFhNTRhMTFkOWNjNjYzNzdhYTU3MjczNzM3MDM3Y2I1NzAzZDhiYWYxNDdkNjE
https://www.bdiexpress.com/medias/MFRNSKBRGCYL-CR1-STR-PLY-1RB2RB-NUT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODF8aW1hZ2UvanBlZ3xhRGs0TDJneE1pOHhNRGcyTURReE5EWXpNVGsyTmk5TlJsSk9VMHRDVWtkRFdVeGZRMUl4WDFOVVVsOVFURmxmTVZKQ01sSkNYMDVWVkY4ek1EQjRNekF3TG1wd1p3fDBiZjM3NDNmY2UwMzQwM2QxZmFhNTRhMTFkOWNjNjYzNzdhYTU3MjczNzM3MDM3Y2I1NzAzZDhiYWYxNDdkNjE
NSK
NSK
NUP208ET
NSK NSK
Description
NUP208ET CYLINDRICAL ROLLER BEARING ; 40MM BOREX80MM ODX18MM W 1-ROW
Cylindrical Roller Bearing; 40MM Bore; Straight; 80MM Outside Diameter; 18MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NUP208ET
BDI #
1413339
Details
172.4
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NUP208ET/p/1413339
Your Price
$ 172.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.383
EAN
0029176406058
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Polymer
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
NUP208ET
Weight / LBS
0.83555
Long Description
Cylindrical Roller Bearing; 40MM Bore; Straight; 80MM Outside Diameter; 18MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
0.709 Inch | 18 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

