https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-POLY-1RBSP2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MTR8aW1hZ2UvanBlZ3xhR1k1TDJnME5DOHhNREl6TlRnM01qUTBORFEwTmk5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDFCUFRGbGZNVkpDVTFBeVVrSmZNekF3ZURNd01DNXFjR2N8MjY4MGEzOTY0NTYwZDc3MTkxNjA3ZTE1ZGU1NmRlNzM3ZWExODg2NjkwYzZhNzgwMDVlZmM4ZWEwNDg3NjdhZQ
FAG
FAG
NUP2224-E-XL-TVP2
FAG FAG
Description
NUP2224-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE
Cylindrical Roller Bearing; 120MM Bore; Straight; 215MM Outside Diameter; 58MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NUP2224-E-XL-TVP2
BDI #
1165155
Details
1500.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NUP2224-E-XL-TVP2/p/1165155
Your Price
$ 1,500.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
8.5
EAN
4012801236539
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Polymer
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NUP2224E.TVP2
Weight / LBS
19.136
Long Description
Cylindrical Roller Bearing; 120MM Bore; Straight; 215MM Outside Diameter; 58MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
8.465 Inch | 215 Millimeter
Bore
4.724 Inch | 120 Millimeter
Width
2.283 Inch | 58 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh