https://www.bdiexpress.com/medias/INDNTNBRGXXX-CR1-BR-1RBSP2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc5NTF8aW1hZ2UvanBlZ3xhRE0wTDJoa1pTOHhNRFF5TnpVME1qUXdOVEUxTUM5SlRrUk9WRTVDVWtkWVdGaGZRMUl4WDBKU1h6RlNRbE5RTWxKQ1h6TXdNSGd6TURBdWFuQm58YzYyNDA1NTgwYTZkMjYxZDQzYTk0ODZiZGNhZmFlNTUyNWJiMGIyZjU2NGRiNjAyZGU2MWE3OTkxNGZmYjAwMw
https://www.bdiexpress.com/medias/INDNTNBRGXXX-CR1-BR-1RBSP2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc5NTF8aW1hZ2UvanBlZ3xhRE0wTDJoa1pTOHhNRFF5TnpVME1qUXdOVEUxTUM5SlRrUk9WRTVDVWtkWVdGaGZRMUl4WDBKU1h6RlNRbE5RTWxKQ1h6TXdNSGd6TURBdWFuQm58YzYyNDA1NTgwYTZkMjYxZDQzYTk0ODZiZGNhZmFlNTUyNWJiMGIyZjU2NGRiNjAyZGU2MWE3OTkxNGZmYjAwMw
NTN
NTN
NUP2228G1C3
NTN NTN
Description
NUP2228G1C3 CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 140MM Bore; Straight; 250MM Outside Diameter; 68MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
NUP2228G1C3
BDI #
17148949
Details
6386.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NUP2228G1C3/p/17148949
Your Price
$ 6,386.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
14.5
EAN
0692314441626
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
NUP2228G1C3
Weight / LBS
28.43963
Long Description
Cylindrical Roller Bearing; 140MM Bore; Straight; 250MM Outside Diameter; 68MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Width
2.677 Inch | 68 Millimeter
Outside Diameter
9.843 Inch | 250 Millimeter
Bore
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

