Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NUP304EAT2XU https://www.bdiexpress.com/medias/INDNTNBRGXXX-CR1-NYL-1RBSP2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0NzF8aW1hZ2UvanBlZ3xhR014TDJoak5TOHhNRFF5TnpVME1UZ3hOVE15Tmk5SlRrUk9WRTVDVWtkWVdGaGZRMUl4WDA1WlRGOHhVa0pUVURKU1FsOHpNREI0TXpBd0xtcHdad3w0YWExNzZmODg0MzRkZDM5YzE1ZmU0OGRmNmI3ZTc5ZWQyNjkzMWM4Nzg1ZDE3YmY5N2I5Y2U0ZGIwNWFhM2Q5
25266023 Cylindrical Roller Bearings 

NTN NTN

NUP304EAT2XU

Description

NUP304EAT2XU CYLINDRICAL ROLLER BRG (SMARTCATALOG)

Cylindrical Roller Bearing; 20MM Bore; Straight Bore Profile; 52MM Outside Diameter; 15MM Width; Nylon Cage Matetrial; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer

Part #

NUP304EAT2XU

BDI #
25266023

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN
Minimum Buy Quantity
1
UNSPSC
31171547
Weight / Kilogram
0.15
EAN
4547359980639
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Nylon
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring With Side Plate | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Long Description
Cylindrical Roller Bearing; 20MM Bore; Straight Bore Profile; 52MM Outside Diameter; 15MM Width; Nylon Cage Matetrial; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer
Width
0.591 Inch | 15 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Bore
0.787 Inch | 20 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh