Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RSL182313-2S https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-IASSY-FL-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI4NXxpbWFnZS9qcGVnfGFHRmxMMmhpWXk4eE1EYzJPVEUxTkRBNE1EYzVPQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMGxCVTFOWlgwWk1YekpTUWw4ek1EQjRNekF3TG1wd1p3fGI2NThlM2EyZmYyMGYzMTlmMGQxNDc3ZDJlNTdhYzdiYmEwZTQ1N2M2Y2Y3MTdkODE3Yjg3YmQzODVkYjc0ZmM
18315641 Cylindrical Roller Bearings 

INA INA

RSL182313-2S

Description

RSL1823132S ; ROLLER BRG

Cylindrical Roller Bearing; 65MM Bore; Straight; 126.69MM Outside Diameter; 48MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance

Part #

RSL182313-2S

BDI #
18315641

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
2.36
EAN
4012802068450
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Inner Ring - No Outer Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 2 Rib Inner Ring | Operating Temperature From -30 to 120 Deg
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
4012802068450
Weight / LBS
5.203
Long Description
Cylindrical Roller Bearing; 65MM Bore; Straight; 126.69MM Outside Diameter; 48MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Bore
2.559 Inch | 65 Millimeter
Outside Diameter
4.988 Inch | 126.69 Millimeter
Width
1.89 Inch | 48 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh