https://www.bdiexpress.com/medias/INDFAGBRGCYL-CR2-STR-NC-3RB2RBA-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU1NTl8aW1hZ2UvanBlZ3xhRGxsTDJnd1pDOHhNRFV4TXpjd09EUTBPVGd5TWk5SlRrUkdRVWRDVWtkRFdVeGZRMUl5WDFOVVVsOU9RMTh6VWtJeVVrSkJYek13TUhnek1EQXVhbkJufDBmMzhiMWIxOWVhYWIyMDRhZTM1ZWRiOTIyMDgzYTc2ODZhYWIyMmIzMzlkNzk5Y2RlNWZlNzNlNjI5Y2VkNDg
https://www.bdiexpress.com/medias/INDFAGBRGCYL-CR2-STR-NC-3RB2RBA-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU1NTl8aW1hZ2UvanBlZ3xhRGxsTDJnd1pDOHhNRFV4TXpjd09EUTBPVGd5TWk5SlRrUkdRVWRDVWtkRFdVeGZRMUl5WDFOVVVsOU9RMTh6VWtJeVVrSkJYek13TUhnek1EQXVhbkJufDBmMzhiMWIxOWVhYWIyMDRhZTM1ZWRiOTIyMDgzYTc2ODZhYWIyMmIzMzlkNzk5Y2RlNWZlNzNlNjI5Y2VkNDg
INA
INA
SL014936-A
INA INA
Description
SL014936-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 180MM ID X 250MM OD
Cylindrical Roller Bearing; 180MM Bore; Straight; 250MM Outside Diameter; 69MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
SL014936-A
BDI #
24857776
Details
5833.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/SL014936-A/p/24857776
Your Price
$ 5,833.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
10.312
EAN
4012802460995
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 3 Rib Inner Ring | 2 Rib Outer Ring | Operating Temperature From -30 to 120 Deg
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
22.73404
Long Description
Cylindrical Roller Bearing; 180MM Bore; Straight; 250MM Outside Diameter; 69MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Outside Diameter
9.843 Inch | 250 Millimeter
Bore
7.087 Inch | 180 Millimeter
Width
2.717 Inch | 69 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


