https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR3-FL-4RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMxNXxpbWFnZS9qcGVnfGFEbGlMMmhtWlM4eE1EYzJPREk1T0RrMk56QTNNQzlKVGtSWVdGaENVa2RZV0ZoZlExSXpYMFpNWHpSU1FsQk1Yek13TUhnek1EQXVhbkJufDVlMGQ0NjQ3NDE4MGJiYmM2ZDEwMDRiM2E2M2NmY2ZkMzYxZjhkOTRiODUxNWIxYTFhYjQ2YzA5ZTQxMjdjNzE
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR3-FL-4RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMxNXxpbWFnZS9qcGVnfGFEbGlMMmhtWlM4eE1EYzJPREk1T0RrMk56QTNNQzlKVGtSWVdGaENVa2RZV0ZoZlExSXpYMFpNWHpSU1FsQk1Yek13TUhnek1EQXVhbkJufDVlMGQ0NjQ3NDE4MGJiYmM2ZDEwMDRiM2E2M2NmY2ZkMzYxZjhkOTRiODUxNWIxYTFhYjQ2YzA5ZTQxMjdjNzE
INA
INA
SL14922-A
INA INA
Description
SL14922-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Cylindrical Roller Bearing; 110MM Bore; Straight; 150MM Outside Diameter; 59MM Width; RBEC 1 | ISO P0; Triple Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
SL14922-A
BDI #
1177830
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/SL14922-A/p/1177830
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
3.06
EAN
4012802423464
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Triple Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 4 Rib Inner Ring | Plain Outer Ring | Operating Temperature From -30 to 120 Deg
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
SL14922
Weight / LBS
8.102
Long Description
Cylindrical Roller Bearing; 110MM Bore; Straight; 150MM Outside Diameter; 59MM Width; RBEC 1 | ISO P0; Triple Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Bore
4.331 Inch | 110 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Width
2.323 Inch | 59 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

