https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-SL-FL-2RB1RBR-BOC-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkwOHxpbWFnZS9qcGVnfGFEWmtMMmhoWmk4eE1EYzJPREF5TkRZMk5qRTBNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMU5NWDBaTVh6SlNRakZTUWxKZlFrOURYek13TUhnek1EQXVhbkJufGQ2MTJmZGU0OGYyNzAxMjhhZjk4MzJkM2Q2ZTFhZGRmNTkyZGY0NzNjNmQ5MTZhMzJiZTdkY2M1MTIzMTRlZjI
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-SL-FL-2RB1RBR-BOC-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkwOHxpbWFnZS9qcGVnfGFEWmtMMmhoWmk4eE1EYzJPREF5TkRZMk5qRTBNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMU5NWDBaTVh6SlNRakZTUWxKZlFrOURYek13TUhnek1EQXVhbkJufGQ2MTJmZGU0OGYyNzAxMjhhZjk4MzJkM2Q2ZTFhZGRmNTkyZGY0NzNjNmQ5MTZhMzJiZTdkY2M1MTIzMTRlZjI
INA
INA
SL181880-E-BR-C3
INA INA
Description
SL181880-E-BR-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 400MM ID X 500MM OD
Cylindrical Roller Bearing; 400MM Bore; Straight; 500MM Outside Diameter; 46MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
Part #
SL181880-E-BR-C3
BDI #
19265225
Details
13942.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/SL181880-E-BR-C3/p/19265225
Your Price
$ 13,942.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
19
EAN
4047643062978
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
SL181880-BR-E-C3
Weight / LBS
52.879
Long Description
Cylindrical Roller Bearing; 400MM Bore; Straight; 500MM Outside Diameter; 46MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
Bore
15.748 Inch | 400 Millimeter
Width
1.811 Inch | 46 Millimeter
Outside Diameter
19.685 Inch | 500 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

