25268270
Tapered Roller Bearings
NTN
NTN
M252310PX1
NTN NTN
Description
M252310PX1 TAPERED ROLLER BRG CUP (SMARTCATALOG)
Bearing Cup; PX1 Precision; M252310PX1 Basic Number; 15" Outside Diameter; 2-1/4" Width; Single Row of Rollers
Part #
M252310PX1
BDI #
25268270
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M252310PX1/p/25268270
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171529
Weight / Kilogram
0
EAN
4547359862980
Product Group - BDI
B04334
Precision Class
PX1
Component
Cup
Basic Number
M252310PX1
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
16.91
Long Description
Bearing Cup; PX1 Precision; M252310PX1 Basic Number; 15" Outside Diameter; 2-1/4" Width; Single Row of Rollers
Outside Diameter
15 Inch | 381 Millimeter
Width
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh