IPTCI
IPTCI
NF 212
IPTCI IPTCI
Description
NF 212 BEARING HOUSING ; 4-BOLT FLANGE
Cylindrical Roller Bearing; 60MM Bore; 110MM OD; 22MM Wid
Part #
2101046861
BDI #
518439
Details
98.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/NF-212/p/518439
Your Price
$ 98.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
3.992
EAN
0080067575375
Product Group - BDI
M06110
Noun
Bearing
Product Detail
Cylindrical Roller Bearing
Product Specification
60MM Bore; 110MM OD; 22MM Wid
Long Description
Cylindrical Roller Bearing; 60MM Bore; 110MM OD; 22MM Wid