NSK
NSK
4 RCB-162117
NSK NSK
Description
4 RCB-162117 NEEDLE ROLLER BEARING
Needle Roller Bearing; 25.4MM Bore; 33.338MM Outside Diameter; 27MM Width
Part #
4 RCB-162117
BDI #
24666046
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/4-RCB-162117/p/24666046
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.05
EAN
0029176794209
Product Group - BDI
B04144
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.10009
Product Detail
Needle Roller Bearing
Product Specification
25.4MM Bore; 33.338MM Outside Diameter; 27MM Width
Long Description
Needle Roller Bearing; 25.4MM Bore; 33.338MM Outside Diameter; 27MM Width