RBC BEARINGS
RBC BEARINGS
8NBK1224YZP
RBC BEARINGS RBC BEARINGS
Description
8NBK1224YZP AIRFRAME NEEDLE RLR BEARING ; 0.5IN ID X 1.5IN OD X 0.75IN WD
Needle Roller Bearing; Double Row; 1/2" Bore; 1-1/2" Outside Diameter; 3/4" Width; Open; Complete with Outer and Inner Ring; Steel Cage; Spherical Outer Race; Retaining Washer; Airframe; Housing Ring; Non Separable; Self Aligning
Part #
8NBK1224YZP
BDI #
795794
Details
1673.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/8NBK1224YZP/p/795794
Your Price
$ 1,673.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.45
EAN
0637400594404
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.rbcbearings.com
Product Detail
Needle Roller Bearing
Product Specification
Double Row; 1/2" Bore; 1-1/2" Outside Diameter; 3/4" Width; Open; Complete with Outer and Inner Ring; Steel Cage; Spherical Outer Race; Retaining Washer; Airframe; Housing Ring; Non Separable; Self Aligning
Long Description
Needle Roller Bearing; Double Row; 1/2" Bore; 1-1/2" Outside Diameter; 3/4" Width; Open; Complete with Outer and Inner Ring; Steel Cage; Spherical Outer Race; Retaining Washer; Airframe; Housing Ring; Non Separable; Self Aligning


