![BAM1416](/medias/INDXXXBRGXXX-NR1-OASSY-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUxNTB8aW1hZ2UvanBlZ3xhR1U0TDJoaE1DOHhNRFF4T0RZNU1UQTBOelExTkM5SlRrUllXRmhDVWtkWVdGaGZUbEl4WDA5QlUxTlpYMFJEWHpNd01IZ3pNREF1YW5CbnwzNmI5YTIzMTJjODI2MWIzMjZhZjJhZTZjYWIyNzNkN2IyYzVmYmVmMTU3MzQzZDk0Y2UxZGZmZmE5NDFiNjU5)
![BAM1416](/medias/INDXXXBRGXXX-NR1-OASSY-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUxNTB8aW1hZ2UvanBlZ3xhR1U0TDJoaE1DOHhNRFF4T0RZNU1UQTBOelExTkM5SlRrUllXRmhDVWtkWVdGaGZUbEl4WDA5QlUxTlpYMFJEWHpNd01IZ3pNREF1YW5CbnwzNmI5YTIzMTJjODI2MWIzMjZhZjJhZTZjYWIyNzNkN2IyYzVmYmVmMTU3MzQzZDk0Y2UxZGZmZmE5NDFiNjU5)
IKO
IKO
BAM1416
IKO IKO
Description
BAM1416 NEEDLE ROLLER BEARING
Needle Bearing Roller Assembly with Outer Ring; 7/8" Bore; 1-1/8" Outside Diameter; 1" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; Closed End; No Relubricatable
Part #
BAM1416
BDI #
513553
Details
10.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/BAM1416/p/513553
Your Price
$ 10.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.033
EAN
4549557002595
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Yes
Inch - Metric
Inch
Relubricatable
No
Thrust Bearing
No
Other Features
Drawn Cup Bearing
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
BAM1416
Weight / LBS
0.074
Long Description
Needle Bearing Roller Assembly with Outer Ring; 7/8" Bore; 1-1/8" Outside Diameter; 1" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; Closed End; No Relubricatable
Bore
0.875 Inch | 22.225 Millimeter
Outside Diameter
1.125 Inch | 28.575 Millimeter
Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh