SKF
SKF
BH2012
SKF SKF
Description
BH2012 NEEDLE BEARING
Needle Roller Bearing; 1.25" Bore; 1.625" Outside Diameter; 0.75" Width; Open Enclosure; Roller Assembly With Outside Ring - No Inside Ring
Part #
BH2012
BDI #
1299295
Details
34.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/BH2012/p/1299295
Your Price
$ 34.93 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.061
EAN
0085311064545
Product Group - BDI
B04334
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.skf.com
Product Detail
Needle Roller Bearing
Product Specification
1.25" Bore; 1.625" Outside Diameter; 0.75" Width; Open Enclosure; Roller Assembly With Outside Ring - No Inside Ring
Long Description
Needle Roller Bearing; 1.25" Bore; 1.625" Outside Diameter; 0.75" Width; Open Enclosure; Roller Assembly With Outside Ring - No Inside Ring


