BHA2824ZOH https://www.bdiexpress.com/medias/MFRIKOXXXXXX-BHA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0OTN8aW1hZ2UvanBlZ3xhR1JsTDJnek1DOHhNRGd6TVRjd05qUXlNek15Tmk5TlJsSkpTMDlZV0ZoWVdGaGZRa2hCWHpNd01IZ3pNREF1YW5CbnwyODIwNDU3MTYwZjEwYzQ1MjYyZWVmYmMyMjBlMTUyN2MyOTY4ZTM3NmM3YWJkMDBlZDJlNmI4ZjI4NWM5NjA3
513670 Needle Non Thrust Roller Bearings 

IKO IKO

BHA2824ZOH

Description

BHA2824ZOH NEEDLE ROLLER BEARING

Needle Bearing Roller Assembly with Outer Ring; 1-3/4" Bore; 2-1/4" Outside Diameter; 1-1/2" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable

Part #

BHA2824ZOH

BDI #
513670

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.195
EAN
4549557003578
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Inch
Relubricatable
Yes
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Drawn Cup Bearing | Heavy Duty | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
BHA2824ZOH
Weight / LBS
0.43
Long Description
Needle Bearing Roller Assembly with Outer Ring; 1-3/4" Bore; 2-1/4" Outside Diameter; 1-1/2" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Width
1.5 Inch | 38.1 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh