https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ3NHxpbWFnZS9qcGVnfGFEWXhMMmc1TUM4eE1EYzJPRGc1TnpFM09UWTNPQzlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMDlCVTFOWlgwUkRYek13TUhnek1EQXVhbkJufDJiMjVjMWVlZWRiNmRiYzkyN2MwZjIyZTBjMjAyN2JjMDZlNGM2MGFmY2VlN2FkYjhkOTc2NWQzMTQ5MjhjMTc
https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ3NHxpbWFnZS9qcGVnfGFEWXhMMmc1TUM4eE1EYzJPRGc1TnpFM09UWTNPQzlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMDlCVTFOWlgwUkRYek13TUhnek1EQXVhbkJufDJiMjVjMWVlZWRiNmRiYzkyN2MwZjIyZTBjMjAyN2JjMDZlNGM2MGFmY2VlN2FkYjhkOTc2NWQzMTQ5MjhjMTc
INA
INA
BK0306-TV-A
INA INA
Description
BK0306-TV-A DRAWN CUP NDL RLR BRG ; NON-RETURNABLE
Needle Bearing Roller Assembly with Outer Ring; 3MM Bore; 6.5MM Outside Diameter; 6MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; Closed End; No Relubricatable
Part #
BK0306-TV-A
BDI #
1172537
Details
13.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/BK0306-TV-A/p/1172537
Your Price
$ 13.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.001
EAN
4047643221139
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Yes
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Drawn Cup Bearing | Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
BK0306TN
Weight / LBS
0.002
Long Description
Needle Bearing Roller Assembly with Outer Ring; 3MM Bore; 6.5MM Outside Diameter; 6MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; Closed End; No Relubricatable
Outside Diameter
0.256 Inch | 6.5 Millimeter
Bore
0.118 Inch | 3 Millimeter
Width
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

