Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DL3520Y https://www.bdiexpress.com/medias/INDXXXXXXXXX-25152974-300X300.jpg?context=bWFzdGVyfHJvb3R8MTczMDl8aW1hZ2UvanBlZ3xhRE15TDJobFl5OHhNREUwTVRnd09USXhNelEzTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRJNU56UmZNekF3V0RNd01DNXFjR2N8ZDU0YThkNzY0Yzg3OGQyNGU2OGI2ZTQyZDU2NGY3ZTdmYjFkZjIyODc0NmY3NWNmNDEwNTg5YjVkODk4NTc5OQ
25152974 Needle Non Thrust Roller Bearings 

NADELLA NADELLA

DL3520Y

Description

DL3520Y DRAWN CUP NEEDLE BEARING ; QUOTE# 47551

Needle Roller Bearing; Single Row; 35MM Bore; 43MM Outside Diameter; 20MM Width; Roller Assembly with Outer Ring; No Inner Ring; Open Enclosure; No Retainer; Non-Relubricatable; Full Complement

Part #

DL3520Y

BDI #
25152974

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0
Product Group - BDI
B04144
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.nadella.com
Product Detail
Needle Roller Bearing
Product Specification
Single Row; 35MM Bore; 43MM Outside Diameter; 20MM Width; Roller Assembly with Outer Ring; No Inner Ring; Open Enclosure; No Retainer; Non-Relubricatable; Full Complement
Long Description
Needle Roller Bearing; Single Row; 35MM Bore; 43MM Outside Diameter; 20MM Width; Roller Assembly with Outer Ring; No Inner Ring; Open Enclosure; No Retainer; Non-Relubricatable; Full Complement