MCGILL
MCGILL
GR 12 N
MCGILL MCGILL
Description
GR 12 N NEEDLE ROLLER BEARING ; 3/4" BORE 1-1/4" OD 3/4" WID
Needle Bearing Roller Assembly with Outer Ring; 3/4" Bore; 1-1/4" Outside Diameter; 3/4" Width; Needle Roller Bearing; Open; No Self Aligning; No Retainer; Double Row; Outer Ring - Both Sides Separable; No Closed End; Relubricatable
Part #
5001260000
BDI #
345389
Details
65.56
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/GR-12-N/p/345389
Your Price
$ 65.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.061
EAN
0726166061401
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
No
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Closed End
No
Inch - Metric
Inch
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Outer Ring | Full Complement | Heavy Duty | Narrow Width | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
GR-12-N
Manufacturer Internal Number
5001260000
Weight / LBS
0.122
Long Description
Needle Bearing Roller Assembly with Outer Ring; 3/4" Bore; 1-1/4" Outside Diameter; 3/4" Width; Needle Roller Bearing; Open; No Self Aligning; No Retainer; Double Row; Outer Ring - Both Sides Separable; No Closed End; Relubricatable
Outside Diameter
1.25 Inch | 31.75 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



