345467
Needle Non Thrust Roller Bearings
MCGILL
MCGILL
GR 36 SRS OBSOLETE DO NOT USE 05/24
MCGILL MCGILL
Description
GR 36 SRS OBSOLETE DO NOT USE 05/24 ; NON-RETURNABLE
Needle Bearing Roller Assembly with Outer Ring; 2-1/4" Bore; 3" Outside Diameter; 1-3/4" Width; Needle Roller Bearing; 2 Seals; No Self Aligning; No Retainer; Double Row; Outer Ring - Both Sides Separable; No Closed End; Relubricatable
Part #
5003620000
BDI #
345467
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/GR-36-SRS-OBSOLETE-DO-NOT-USE-05-24/p/345467
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.54
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
2 Seals
Self Aligning
No
Retainer
No
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Closed End
No
Inch - Metric
Inch
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Outer Ring | Full Complement | Heavy Duty | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
GR-36-SRS
Manufacturer Internal Number
5003620000
Weight / LBS
1.19
Long Description
Needle Bearing Roller Assembly with Outer Ring; 2-1/4" Bore; 3" Outside Diameter; 1-3/4" Width; Needle Roller Bearing; 2 Seals; No Self Aligning; No Retainer; Double Row; Outer Ring - Both Sides Separable; No Closed End; Relubricatable
Bore
2.25 Inch | 57.15 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Width
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh