https://www.bdiexpress.com/medias/INDNTNBRGXXX-NR1-OASSY-2RB-HF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyNTN8aW1hZ2UvanBlZ3xhR0psTDJoa01TOHhNRE16T1RVeE1EWTBPRGcyTWk5SlRrUk9WRTVDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpTUWw5SVJsOHpNREI0TXpBd0xtcHdad3xmNGI4MDc5ZWRiZGFlYjRkZTFlNzc4ZDAwMTNlNmQxZjJhNmEyNTJjZjhmY2RhOThjZjkxYWRmMTM5N2RhNTdl
https://www.bdiexpress.com/medias/INDNTNBRGXXX-NR1-OASSY-2RB-HF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyNTN8aW1hZ2UvanBlZ3xhR0psTDJoa01TOHhNRE16T1RVeE1EWTBPRGcyTWk5SlRrUk9WRTVDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpTUWw5SVJsOHpNREI0TXpBd0xtcHdad3xmNGI4MDc5ZWRiZGFlYjRkZTFlNzc4ZDAwMTNlNmQxZjJhNmEyNTJjZjhmY2RhOThjZjkxYWRmMTM5N2RhNTdl
NTN
NTN
HF2520
NTN NTN
Description
HF2520 NEEDLE ROLLER BEARING ; ONE-W
Needle Bearing Roller Assembly with Outer Ring; 25MM Bore; 32MM Outside Diameter; 20MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
HF2520
BDI #
1219843
Details
72.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/HF2520/p/1219843
Your Price
$ 72.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.031
EAN
4547359070064
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Drawn Cup Roller Clutches
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.06812
Long Description
Needle Bearing Roller Assembly with Outer Ring; 25MM Bore; 32MM Outside Diameter; 20MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Width
0.787 Inch | 20 Millimeter
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

