https://www.bdiexpress.com/medias/INDKYOBRGXXX-HJT-283720-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE1NzV8aW1hZ2UvanBlZ3xhRFl6TDJobVlTOHhNRFU1T0RNM01UWTRPRFEzT0M5SlRrUkxXVTlDVWtkWVdGaGZTRXBVWHpJNE16Y3lNRjh6TURCNE16QXdMbXB3Wnd8MWQ5OTE2MmM0YWZhZWMxZDA4M2YzOTMyY2E5NDc4YTY3ODFkZjU5YWQxOGFiMWFhMDFiMzExNDM5NWRmMDY2Yw
KOYO
KOYO
HJT-283720
KOYO KOYO
Description
HJT-283720 ; NRB SOLID RACE CAGED BEARING
Needle Bearing Roller Assembly with Outer Ring; 1-3/4" Bore; 2-5/16" Outside Diameter; 1-1/4" Width; Needle Roller Bearing; 1 Seal; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Part #
HJT-283720
BDI #
1086998
Details
50.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/HJT-283720/p/1086998
Your Price
$ 50.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.221
EAN
0605790199318
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
1 Seal
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Inch
Relubricatable
Yes
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
HJT-283720
Weight / LBS
0.488
Long Description
Needle Bearing Roller Assembly with Outer Ring; 1-3/4" Bore; 2-5/16" Outside Diameter; 1-1/4" Width; Needle Roller Bearing; 1 Seal; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Outside Diameter
2.313 Inch | 58.75 Millimeter
Width
1.25 Inch | 31.75 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh