https://www.bdiexpress.com/medias/INDSKFBRGXXX-NR1-OASSY-1SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0MzV8aW1hZ2UvanBlZ3xhR1U1TDJoak9TOHhNREkwTVRNek1qWTNORFU1TUM5SlRrUlRTMFpDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekZUVEY4ek1EQjRNekF3TG1wd1p3fDdmMDYxZDIxZjE0Mzg5YzMzMWUyZWY4ODExOGExM2I4MjAwYTJlNDZjNWYyNTczNDk3MzgxZjU5MTE5NWVmZjk
SKF
SKF
HK 1414 RS
SKF SKF
Description
HK 1414 RS NEEDLE ROLLER BEARING ; POR NON-RETURNABLE
Needle Bearing Roller Assembly with Outer Ring; 14MM Bore; 20MM Outside Diameter; 14MM Width; Needle Roller Bearing; 1 Seal; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
HK 1414 RS
BDI #
1480083
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/HK-1414-RS/p/1480083
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.011
EAN
7316570680867
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
1 Seal
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.skf.com
Long Description
Needle Bearing Roller Assembly with Outer Ring; 14MM Bore; 20MM Outside Diameter; 14MM Width; Needle Roller Bearing; 1 Seal; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Bore
0.551 Inch | 14 Millimeter
Width
0.551 Inch | 14 Millimeter
Outside Diameter
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh