https://www.bdiexpress.com/medias/INDNTNBRGXXX-NR1-OASSY-2RB-HK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MTF8aW1hZ2UvanBlZ3xhRFF3TDJoak5DOHhNRE16T1RVeE1UWTJORFkzTUM5SlRrUk9WRTVDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpTUWw5SVMxOHpNREI0TXpBd0xtcHdad3wzMjFlYzZkNDk5MjFmNDc3YzI3ODg1YWM4MTdjOTZhODJlZGU2NGRlNDIwMzJhZmM1OWZmYTFhYzA5NDBhY2Q0
https://www.bdiexpress.com/medias/INDNTNBRGXXX-NR1-OASSY-2RB-HK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MTF8aW1hZ2UvanBlZ3xhRFF3TDJoak5DOHhNRE16T1RVeE1UWTJORFkzTUM5SlRrUk9WRTVDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpTUWw5SVMxOHpNREI0TXpBd0xtcHdad3wzMjFlYzZkNDk5MjFmNDc3YzI3ODg1YWM4MTdjOTZhODJlZGU2NGRlNDIwMzJhZmM1OWZmYTFhYzA5NDBhY2Q0
NTN
NTN
HK0609
NTN NTN
Description
HK0609 NEEDLE ROLLER BEARING ; 6MM ID 10MM OD 9MM W
Needle Bearing Roller Assembly with Outer Ring; 6MM Bore; 10MM Outside Diameter; 9MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
HK0609
BDI #
1219887
Details
13.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/HK0609/p/1219887
Your Price
$ 13.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.002
EAN
4547359070552
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Drawn Cup Bearing
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.01
Long Description
Needle Bearing Roller Assembly with Outer Ring; 6MM Bore; 10MM Outside Diameter; 9MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Width
0.354 Inch | 9 Millimeter
Outside Diameter
0.394 Inch | 10 Millimeter
Bore
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

