SKF
SKF
IR 130X150X50
SKF SKF
Description
IR 130X150X50 NEEDLE BEARING INNER RING
Needle Bearing Inner Ring; 130MM Bore; 150MM Outside Diameter; 50MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
IR 130X150X50
BDI #
1416726
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IR-130X150X50/p/1416726
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
1.816
EAN
7316571145556
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.skf.com
Long Description
Needle Bearing Inner Ring; 130MM Bore; 150MM Outside Diameter; 50MM Width; No Self Aligning; No Separable; No Relubricatable
Bore
5.118 Inch | 130 Millimeter
Width
1.969 Inch | 50 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


