INA
INA
IR20X28X20-XL
INA INA
Description
IR20X28X20-XL X-LIFE BEARING INNER RING ; 20MM ID X 28MM OD
Needle Bearing Inner Ring; 20MM Bore; 28MM Outside Diameter; 20MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
IR20X28X20-XL
BDI #
18312904
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IR20X28X20-XL/p/18312904
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.046
EAN
4012802711677
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
IR20X28X20
Weight / LBS
0.1
Long Description
Needle Bearing Inner Ring; 20MM Bore; 28MM Outside Diameter; 20MM Width; No Self Aligning; No Separable; No Relubricatable
Outside Diameter
1.102 Inch | 28 Millimeter
Bore
0.787 Inch | 20 Millimeter
Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh