INA
INA
IR25X32X22-XL
INA INA
Description
IR25X32X22-XL X-LIFE BEARING INNER RING ; NON-RETURNABLE 25MM ID X 32MM OD X 22MM
Needle Bearing Inner Ring; 25MM Bore; 32MM Outside Diameter; 22MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
IR25X32X22-XL
BDI #
18313020
Details
35.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IR25X32X22-XL/p/18313020
Your Price
$ 35.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.053
EAN
4047643138499
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
IR25X32X22
Weight / LBS
0.114
Long Description
Needle Bearing Inner Ring; 25MM Bore; 32MM Outside Diameter; 22MM Width; No Self Aligning; No Separable; No Relubricatable
Width
0.866 Inch | 22 Millimeter
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh