INA
INA
IR30X38X20-IS1-XL
INA INA
Description
IR30X38X20-IS1-XL X-LIFE BRG INNER RING ; NON-RETURNABLE 30MM ID X 38MM OD X 20MM
Needle Bearing Inner Ring; 30MM Bore; 38MM Outside Diameter; 20MM Width; No Self Aligning; No Separable; Relubricatable
Part #
IR30X38X20-IS1-XL
BDI #
1174085
Details
37.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IR30X38X20-IS1-XL/p/1174085
Your Price
$ 37.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.065
EAN
4047643138383
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | Hardened Steel | Precision Machined Raceway | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
IR30X38X20
Weight / LBS
0.143
Long Description
Needle Bearing Inner Ring; 30MM Bore; 38MM Outside Diameter; 20MM Width; No Self Aligning; No Separable; Relubricatable
Outside Diameter
1.496 Inch | 38 Millimeter
Width
0.787 Inch | 20 Millimeter
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


