1411679
Needle Non Thrust Roller Bearings
INA
INA
IR50X60X20-IS1-XL
INA INA
Description
IR50X60X20-IS1-XL X-LIFE BRG INNER RING ; 1.969IN ID X 2.362IN OD
Needle Bearing Inner Ring; 50MM Bore; 60MM Outside Diameter; 20MM Width; No Self Aligning; No Separable; Relubricatable
Part #
IR50X60X20-IS1-XL
BDI #
1411679
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IR50X60X20-IS1-XL/p/1411679
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.129
EAN
4012802423709
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | Hardened Steel | Precision Machined Raceway | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
IR50X60X20
Weight / LBS
0.284
Long Description
Needle Bearing Inner Ring; 50MM Bore; 60MM Outside Diameter; 20MM Width; No Self Aligning; No Separable; Relubricatable
Outside Diameter
2.362 Inch | 60 Millimeter
Width
0.787 Inch | 20 Millimeter
Bore
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh