INA
INA
IR60X70X28-XL
INA INA
Description
IR60X70X28-XL X-LIFE BEARING INNER RING
Needle Bearing Inner Ring; 60MM Bore; 70MM Outside Diameter; 28MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
IR60X70X28-XL
BDI #
1174130
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IR60X70X28-XL/p/1174130
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.217
EAN
4012802712360
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
IR60X70X28
Weight / LBS
0.476
Long Description
Needle Bearing Inner Ring; 60MM Bore; 70MM Outside Diameter; 28MM Width; No Self Aligning; No Separable; No Relubricatable
Width
1.102 Inch | 28 Millimeter
Outside Diameter
2.756 Inch | 70 Millimeter
Bore
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


