23284098
Needle Non Thrust Roller Bearings
IKO
IKO
IRB 1012 OH
IKO IKO
Description
IRB 1012 OH INNER RING ; FOR NEEDLE ROLLER BEARING
Needle Bearing Inner Ring; 5/8" Bore; 7/8" Outside Diameter; 0.765" Width; No Self Aligning; No Separable; Relubricatable
Part #
IRB 1012 OH
BDI #
23284098
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IRB-1012-OH/p/23284098
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.028
EAN
4549557031311
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Inch
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | For Shell Type | High Carbon Steel; Oil Hole; BHA1412Z and YB1412
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.0617
Long Description
Needle Bearing Inner Ring; 5/8" Bore; 7/8" Outside Diameter; 0.765" Width; No Self Aligning; No Separable; Relubricatable
Outside Diameter
0.875 Inch | 22.225 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Width
0.765 Inch | 19.431 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh