KOYO
KOYO
JR38X43X30
KOYO KOYO
Description
JR38X43X30 ; NRB SOLID RACE INNER RING
Needle Bearing Inner Ring; 38MM Bore; 43MM Outside Diameter; 30MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
JR38X43X30
BDI #
1087413
Details
39.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/JR38X43X30/p/1087413
Your Price
$ 39.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.08
EAN
0605790186899
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | High Carbon Chrome Steel Bearing Material; ABEC 1 | ISO P0 Precision class
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.16535
Long Description
Needle Bearing Inner Ring; 38MM Bore; 43MM Outside Diameter; 30MM Width; No Self Aligning; No Separable; No Relubricatable
Outside Diameter
1.693 Inch | 43 Millimeter
Width
1.181 Inch | 30 Millimeter
Bore
1.496 Inch | 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh