KOYO
KOYO
JR40X45X20,5
KOYO KOYO
Description
JR40X45X20,5 ; NRB SOLID RACE INNER RING
Needle Bearing Inner Ring; 40MM Bore; 45MM Outside Diameter; 20.5MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
JR40X45X20,5
BDI #
1407614
Details
36.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/JR40X45X20,5/p/1407614
Your Price
$ 36.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.059
EAN
0605790200175
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
JR40X45X20,5
Weight / LBS
0.119
Long Description
Needle Bearing Inner Ring; 40MM Bore; 45MM Outside Diameter; 20.5MM Width; No Self Aligning; No Separable; No Relubricatable
Outside Diameter
1.772 Inch | 45 Millimeter
Bore
1.575 Inch | 40 Millimeter
Width
0.807 Inch | 20.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh