KOYO
KOYO
JR80X90X54
KOYO KOYO
Description
JR80X90X54 ; NRB SOLID RACE INNER RING
Needle Bearing Inner Ring; 80MM Bore; 90MM Outside Diameter; 54MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
JR80X90X54
BDI #
1087466
Details
211.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/JR80X90X54/p/1087466
Your Price
$ 211.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.6
EAN
0605790200229
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
JR80X90X54
Weight / LBS
1.246
Long Description
Needle Bearing Inner Ring; 80MM Bore; 90MM Outside Diameter; 54MM Width; No Self Aligning; No Separable; No Relubricatable
Bore
3.15 Inch | 80 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Width
2.126 Inch | 54 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh