https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-ASSY-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ2MHxpbWFnZS9qcGVnfGFHSmtMMmcwWmk4eE1EYzNNRGc1TXpJd09UWXpNQzlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMEZUVTFsZk16QXdlRE13TUM1cWNHY3xhMmE2ZDc0NzQzZDViNTQ1M2NkNDE2OTNiMzlhNzBkNGQ1MzkyY2RmYjZiODJiY2FiMTU3NDMwNTIyYWU3ZTZj
https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-ASSY-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ2MHxpbWFnZS9qcGVnfGFHSmtMMmcwWmk4eE1EYzNNRGc1TXpJd09UWXpNQzlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMEZUVTFsZk16QXdlRE13TUM1cWNHY3xhMmE2ZDc0NzQzZDViNTQ1M2NkNDE2OTNiMzlhNzBkNGQ1MzkyY2RmYjZiODJiY2FiMTU3NDMwNTIyYWU3ZTZj
CONSOLIDATED BEARING
CONSOLIDATED BEARING
K-160 X 168 X 22
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
K-160 X 168 X 22 NEEDLE BEARING
Needle Bearing Roller Assembly; 160MM Bore; 168MM Outside Diameter; 22MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Part #
K-160 X 168 X 22
BDI #
200379
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/K-160-X-168-X-22/p/200379
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.212
EAN
0644075024396
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
K-160 X 168 X 22
Weight / LBS
0.47
Long Description
Needle Bearing Roller Assembly; 160MM Bore; 168MM Outside Diameter; 22MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Width
0.866 Inch | 22 Millimeter
Bore
6.299 Inch | 160 Millimeter
Outside Diameter
6.614 Inch | 168 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

