

NTN
NTN
K10X14X8
NTN NTN
Description
K10X14X8 NEEDLE ROLLER BEARING ; 10MM ID 14MM OD 7.8MM W STEEL
Needle Bearing Roller Assembly; 10MM Bore; 14MM Outside Diameter; 8MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Part #
K10X14X8
BDI #
1221026
Details
15.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/K10X14X8/p/1221026
Your Price
$ 15.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.003
EAN
4547359091991
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.0027
Long Description
Needle Bearing Roller Assembly; 10MM Bore; 14MM Outside Diameter; 8MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Bore
0.394 Inch | 10 Millimeter
Outside Diameter
0.551 Inch | 14 Millimeter
Width
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh