https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-RASSY-K-PAMD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNzZ8aW1hZ2UvanBlZ3xhREpsTDJnM05TOHhNRE16T1RVeE5EVXhOVFE0Tmk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmVWtGVFUxbGZTMTlRUVUxRVh6TXdNSGd6TURBdWFuQm58MTdmMTJiMjZmMGU5ODA3NDQxZTIxODRkODdlNmQ1Y2RjZDQ1M2E5MzJjN2IyYjgyMGEyMGNhMTViODkyZWYyZg
https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-RASSY-K-PAMD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNzZ8aW1hZ2UvanBlZ3xhREpsTDJnM05TOHhNRE16T1RVeE5EVXhOVFE0Tmk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmVWtGVFUxbGZTMTlRUVUxRVh6TXdNSGd6TURBdWFuQm58MTdmMTJiMjZmMGU5ODA3NDQxZTIxODRkODdlNmQ1Y2RjZDQ1M2E5MzJjN2IyYjgyMGEyMGNhMTViODkyZWYyZg
NTN
NTN
K110X117X24
NTN NTN
Description
NTN K110X117X24
Needle Bearing Roller Assembly; 110MM Bore; 117MM Outside Diameter; 24MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Part #
K110X117X24
BDI #
1221029
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/K110X117X24/p/1221029
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.158
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.145
Long Description
Needle Bearing Roller Assembly; 110MM Bore; 117MM Outside Diameter; 24MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Bore
4.331 Inch | 110 Millimeter
Outside Diameter
4.606 Inch | 117 Millimeter
Width
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

