https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-ASSY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxMjB8aW1hZ2UvanBlZ3xhREJpTDJnM015OHhNRFF4T0RZNU16YzVPVGsyTmk5SlRrUllXRmhDVWtkWVdGaGZUbEl4WDBGVFUxbGZNekF3ZURNd01DNXFjR2N8MmZhYzhkMGU0YzFhYWY4YmFjN2FkZDIxMjZiNjFmMmQ5NjdmZWI1MThjYmUyMjgyZTcyYjFhYmUwYWZiMmJmYg
INA
INA
K50X58X20
INA INA
Description
K50X58X20 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Needle Bearing Roller Assembly; 50MM Bore; 58MM Outside Diameter; 20MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Part #
K50X58X20-B/0-7
BDI #
1411739
Details
56.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/K50X58X20/p/1411739
Your Price
$ 56.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.075
EAN
4012802694413
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
K50X58X20B
Weight / LBS
0.165
Long Description
Needle Bearing Roller Assembly; 50MM Bore; 58MM Outside Diameter; 20MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Outside Diameter
2.283 Inch | 58 Millimeter
Bore
1.969 Inch | 50 Millimeter
Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh